Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Associated Bag Self-Locking Nylon Tie with 18 lb. Tensile Strength
SDP

Catalog No. 19300170 Shop All Associated Bag Company Products
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-300-170 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-300-170 Supplier Associated Bag Supplier No. 84101
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Tight locking to create a tamper-evident seal that must be cut to remove

  • Ideal for closing bags, attaching tags, bundling wires, making temporary repairs and more
  • Use with nylon tie installation tools
  • 18 lb. Tensile Strength
  • L x W: 4 x 0.095 in.
  • Thickness: 0.041 in.

Specifications

Color Natural
Dimensions (L x W) 4 x 0.095 in.
Weight (English) 0.7 lb.
Weight (Metric) 0.31 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.