Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Associated Bag Self-Locking Nylon Ties
SDP

Catalog No. 19300106 Shop All Associated Bag Company Products
Change view
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
Tensile Strength (English):
40 lb.
50 lb.
Dimensions (L x W):
11 x 0.17 in. (28 x 0.43 cm)
8 x 0.13 in. (20.3 x 0.33 cm)
Thickness:
0.053 in.
0.054 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Tensile Strength (English) Dimensions (L x W) Thickness
19-300-106 Black 40 lb. 8 x 0.13 in. (20.3 x 0.33 cm) 0.054 in.
19-300-107 Green 40 lb. 8 x 0.13 in. (20.3 x 0.33 cm) 0.054 in.
19-300-108 Blue 40 lb. 8 x 0.13 in. (20.3 x 0.33 cm) 0.054 in.
19-140-974 Red 40 lb. 8 x 0.13 in. (20.3 x 0.33 cm) 0.054 in.
19-141-005 Red 50 lb. 11 x 0.17 in. (28 x 0.43 cm) 0.053 in.
10-455-123 Natural 40 lb. 8 x 0.13 in. (20.3 x 0.33 cm) 0.054 in.
19-300-109 Yellow 40 lb. 8 x 0.13 in. (20.3 x 0.33 cm) 0.054 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-300-106 Supplier Associated Bag Supplier No. 84103B
Add to Cart
Add to Cart

To create tamper-evident seal that must be cut to remove

  • Tight locking
  • Made of nylon
  • 18.1kg (40 lb.), 22.7kg (50 lb.) tensile strength
  • L x W: 20.3 x 0.33cm (8 in. x 0.13 in.); 27.9 x 0.44cm (11 x 0.17in.)
  • 1.37mm (0.054 in.), 1.34cm (0.053 in.) thickness
  • Available in various colors: Red, black, green , yellow, blue, natural

Applications:

For closing bags, attaching tags, bundling wires, making temporary repairs

Specifications

Type Self-locking Tie
Material Nylon
Color Black
Length (Metric) 20.3 cm
Length (English) 8 in.
Width (Metric) 0.33 cm
Width (English) 0.13 in.
Dimensions (L x W) 8 x 0.13 in. (20.3 x 0.33 cm)
Thickness 0.054 in.
Tensile Strength (English) 40 lb.
Quantity 1000/Pk.
For Use With (Application) Closing bags, attaching tags, bundling wires, making temporary repairs and more
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.