Learn More
Description
- Non-woven spunbond outer layer, provides maximum protection against fluid penetration
- Ample length ties are soft, strong, ultrasonically sealed and attached to the outside of the mask to prevent pulling and irritation
- Shingle pleat design prevents fluid pooling and cross-contamination
- High quality media ensures optimal filtration and breathability
- SureView™ Technology Fog-free nose strip ensures an unobstructed view of the operative field
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| Fastening Type | Ties |
| Material | Spunbond Polypropylene |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Pleated |
| Disposable | Single-use |
| Filter Efficiency | ≥98% (PFE), ≥98% (BFE) |
| Latex Free | Yes |
| Model | 207015 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.