Learn More
Medicom™ AssureTouch™ Agile™ Nitrile Medical Examination Gloves with Textured Fingertips
Shop All Medicom ProductsDescription
- These nitrile gloves offer superior puncture, tear and chemical resistance without compromising dexterity or tactility.
- Textured fingertips ensure a secure grip, even when wet.
- Chemo tested.
Specifications
Specifications
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Latex Free | Yes |
| Powdered | Powder Free |
| Size | Medium |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.