Learn More
Medicom™ AssureTouch™ Basics Nitrile Powder-Free Medical Examination Gloves with Textured Fingertips
Shop All Medicom ProductsDescription
- These affordable chemo-tested gloves provide healthcare professionals with the hand protection they need to prevent exposure and contamination when handling chemotherapy drugs.
- High-quality nitrile won’t compromise manual dexterity or tactile sensitivity and textured fingertips ensure a secure grip, even when wet.
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 2.8 mil |
| Latex Free | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.