Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Provides reliable protection against contamination and exposure to harmful substances in healthcare and laboratory settings.
- Durable nitrile material offers puncture and chemical resistance while maintaining tactile sensitivity.
- Compliant with ASTM D6319 and ASTM D6978 standards for quality and safety.
- Ideal for handling chemotherapy drugs and other critical applications requiring powder-free, latex-free gloves.
- Textured fingertips enhance grip for precise handling and ambidextrous use in clinical procedures.
Specifications
Specifications
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Healthcare, Laboratory, Industrial |
| AQL | 2.5 |
| Color | Violet, Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.1 mil |
| Finger Thickness (Metric) | 0.08 mm |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?