Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ ASTM Analytical Precision Class 1 Weight Set

Catalog No. 02218270 Shop All Troemner Products
Change view
Click to view available options
Weight Set; Weight: 1 mg to 1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
02-218-270 Weight Set; Weight: 1 mg to 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-218-270 Supplier Troemner™ Supplier No. 30391345
Add to Cart
Add to Cart
Request a Quote

Troemner Calibration Weight Sets Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances

  • Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
  • Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
  • Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Certifications/Compliance No Certificate
Material Troemner Alloy 8, Stainless Steel, Aluminum
Weight (Metric) 1 mg to 1 kg
Density Below 5 mg are 2.70 g/cm3; 500 to 5 mg are 7.95 g/cm3; 1 g and above are 8.03 g/cm3
Height (English) Case 12.7 in.
Height (Metric) Case 32.258 cm
Includes (2) 2 g; (2) 200 g; (2) 20 mg; 500 mg; 10 g; (2) 20 g; 100 g; 100 mg; 10 mg; (2) 200 mg; 1 g; 50 g; 5 g; 1 kg; 5 mg; 500 g; (2) 2 mg; 50 mg; 1 mg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.