Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ ASTM UltraClass Weight Set with Traceable Certificate

Catalog No. 02218311 Shop All Troemner Products
Change view
Click to view available options
Weight (Metric):
1 g to 2 kg
1 mg to 1 kg
1 mg to 200 g
500 to 1 mg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
02-218-311 500 to 1 mg
02-218-280 1 mg to 200 g
02-218-268 1 mg to 1 kg
02-218-261 1 g to 2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-218-311 Supplier Troemner™ Supplier No. 30390098
Add to Cart
Add to Cart

Reference Calibration Weight Sets and Mass Standards Adjusted to Troemner UltraClass Tolerances

  • Troemner UltraClass offers high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
  • Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
  • Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Certifications/Compliance Traceable Certificate
Material Stainless Steel, Aluminum
Case Material Polycarbonate
Weight (Metric) 500 to 1 mg
Density Below 5 mg are 2.70 g/cm3; 500 mg to 5 mg are 7.95 g/cm3
Height (English) Case 4.5 in.
Height (Metric) Case 11.43 cm
Includes 100 mg; 10 mg; (2) 200 mg; (2) 20 mg; 5 mg; (2) 2 mg; 50 mg; 500 mg; 1 mg
Quantity 12/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.