Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ ASTM Weight: 10kg 2, with Plastic Case

Catalog No. 01914458 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Mass:
10 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
01-914-458 10 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-914-458 Supplier Mettler Toledo™ Supplier No. 11123513
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mettler Toledo ASTM knob weights are designed to resist dust and moisture intrusion, offering a long term stability. High gloss polish: experience, combined with special skill acquired through years of weight polishing guarantee the consistent high quality for all customer demands.

  • ASTM Class: 2
  • Box: Plastic box (included)
  • Calibration Certificate: No
  • Density p: 7950 (± 140) kg/m3
  • Design: Adjusting cavity
  • Material: 316 Stainless steel
  • Unique Design - Mettler Toledo ASTM knob weights are designed to resist dust and moisture intrusion, offering a long term stability.
  • High Gloss Polish - Experience, combined with special skill acquired through years of weight polishing guarantee the consistent high quality for all customer demands
  • Weight Calibration Performed by Robots - Substantial investments in cutting-edge robot technology, combined with decades of experience have opened up a new field in weight calibration.
TRUSTED_SUSTAINABILITY

Specifications

Product Type ASTM Weight
Classification ASTM Class 2
Material Stainless Steel
Mass 10 kg
For Use With (Application) Balance calibration and testing
Includes Without certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.