Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ ASTM Weight Set

Catalog No. 01919159 Shop All METTLER TOLEDO Products
Change view
Click to view available options
1 mg to 200 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-919-159 1 mg to 200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-919-159 Supplier Mettler Toledo™ Supplier No. 11124005

You must be signed in and have a business account to purchase online.

missing translation for 'validMainframeMsg'

Class 1, calibrated weights ranging from 1 mg to 200 g

  • ASTM Weights
  • Uniquely designed to resist dust and moisture intrusion
  • Offer long term stability
  • High Gloss Polish
  • Guaranteed consistent high quality for all customer demands
  • Weight calibration performed by robots
  • Substantial investments in cutting-edge robot technology, combined with decades of experience, have opened up a new field in weight calibration
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Weight
Weight (English) 5 lb.
Classification Class 1
Material Stainless Steel
Weight (Metric) 2 kg
Mass 1 mg to 200 g
Tolerance ≤ 0.03
For Use With (Application) Calibration
Includes With certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.