Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers AT Series Mounting Brackets for Heavy Duty AT Series Wheel Chocks

Catalog No. 17456151 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W x H):
15.5 x 10.63 x 5.75 in.
21.25 x 12.25 x 1.63 in.
21.25 x 13.63 x 6.25 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17-456-151 15.5 x 10.63 x 5.75 in.
17-456-148 21.25 x 12.25 x 1.63 in.
17-456-149 21.25 x 13.63 x 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-456-151 Supplier Checkers Supplier No. AT2512HM
Add to Cart
Add to Cart

Mounting Bracket holds one Wheel Chock. Bracket has a zinc-plated finish. Mounting hardware is not included.

  • All-terrain (AT) Series mounting brackets for Heavy Duty AT Series Wheel Chocks are made with durable, lightweight polyurethane.
  • Featuring replaceable aluminum base plates with posi-grip cleats or anti-slip rubber traction pads
  • The AT Series is ideal for underground mining equipment, fire fighting vehicles and large utility vehicles.

Specifications

Width (English) 10.63 in.
Width (Metric) 0.27 m
Product Type Mounting Bracket
Weight (Metric) 3.69 kg
Packaging Quantity 1
Weight (English) 8.15 lb.
Height (Metric) 0.146 m
Color Silver
Length (English) 15.5 in.
Dimensions (L x W x H) 15.5 x 10.63 x 5.75 in.
Height (English) 5.75 in.
Length (Metric) 0.39 m
Material Galvanized Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.