Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Atherogenic Diet

Catalog No. mp296040420 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296040420 20 kg
MP296040410 10 kg
MP296040450 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP296040420 Supplier MP Biomedicals™ Supplier No. 0296040420
Only null left
Add to Cart
Add to Cart

Semi-purified atherogenic diet modified for mice.

  • Atherogenic diet is rich in cholesterol and other atherogenic factors
  • Feeding the mice with atherogenic diet can induce the formation of plaques in the inner lining of arteries and is associated with coronary heart disease
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
For Use With (Application) Rodent diet
Quantity 20 kg
Storage Requirements 2°C to 8°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Atherogenic diet is rich in cholesterol and other atherogenic factors. Feeding the mice with atherogenic diet can induce the formation of plaques in the inner lining of arteries and is associated with coronary heart disease.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.