Learn More
MP Biomedicals Atherogenic Diet For Mice, Semi-Purified, Modified, Powder
Shop All MP Biomedicals, Inc ProductsDescription
Atherogenic diet is rich in cholesterol and other atherogenic factors. Feeding the mice with atherogenic diet can induce the formation of plaques in the inner lining of arteries and is associated with coronary heart disease.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Powder |
| Quantity | 10 kg |
| Sterility | Non-sterile |
| Storage Requirements | Refrigerated |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.