Learn More
MP Biomedicals Atherogenic Diet For Mice, Semi-Purified, Modified, Powder
Atherogenic diet is rich in cholesterol and other atherogenic factors.
$810.00 - $2928.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296040310
|
MP Biomedicals
0296040310 |
10 kg |
Each for $810.00
|
|
|||||
MP296040320
|
MP Biomedicals
0296040320 |
20 kg |
Each for $1,375.00
|
|
|||||
MP296040350
|
MP Biomedicals
0296040350 |
50 kg |
Each for $2,928.00
|
|
|||||
Description
Atherogenic diet is rich in cholesterol and other atherogenic factors. Feeding the mice with atherogenic diet can induce the formation of plaques in the inner lining of arteries and is associated with coronary heart disease.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.