Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Contec Professional Disinfecting Wipes, Pre-Moistened, 8x6 in, 900 Sheets/Roll

Catalog No. 502869057
Encompass

Contec Professional Athletix Disinfectant Wipes are designed for surface disinfecting in various environments. These pre-moistened wipes come in a center-pull bucket and are suitable for hospitality, restaurant, education, healthcare, high traffic locations, gyms, and office buildings.

  • Disinfecting wipe type
  • Flat sheet form
  • Pre-saturated style
  • Roll packaging
  • Hydroknit construction
  • Sheet dimensions: 8 x 6 in
  • White color
  • Clean fresh scent
  • Dispensing container included
  • Not food grade
  • Alcohol content: Less than 10%
  • Not static dissipative
  • Low lint
  • Not anti-static
  • Not compostable
  • Roll length: 450 ft
  • Single ply
  • Surface disinfecting application
  • Quantity: 900 sheets per roll

Catalog No. 50-286-9057 Supplier MSC Supplier No. 11570785
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Contec Professional Athletix Disinfectant Wipes are designed for surface disinfecting in various environments. These pre-moistened wipes come in a center-pull bucket and are suitable for hospitality, restaurant, education, healthcare, high traffic locations, gyms, and office buildings.

  • Disinfecting wipe type
  • Flat sheet form
  • Pre-saturated style
  • Roll packaging
  • Hydroknit construction
  • Sheet dimensions: 8 x 6 in
  • White color
  • Clean fresh scent
  • Dispensing container included
  • Not food grade
  • Alcohol content: Less than 10%
  • Not static dissipative
  • Low lint
  • Not anti-static
  • Not compostable
  • Roll length: 450 ft
  • Single ply
  • Surface disinfecting application
  • Quantity: 900 sheets per roll

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.