Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Atlantis Method Validation Kit, RP/Anion-exchange, 1.7 μm, 2.1 x 50 mm

Catalog No. NC1825047 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit (MVK) contains three columns, each packed with a different lot of material. The Atlantis Premier BEH C18 AX columns offer excellent retention for polar acidic analytes under reversed phase conditions. The reversed phase/anion-exchange mixed mode chemistry is stable from pH 2 to 10 and provides complementary selectivity to traditional C18 stationary phases, which is beneficial for method development.

  • RP/Anion-exchange chemistry
  • Mixed mode separation
  • Hybrid particle substrate
  • pH range of 2 to 10
  • Temperature limits of 60°C
  • Maximum pressure of 18000 psi (1240 Bar)
  • Particle size of 1.7 μm
  • Pore size of 95 Å
  • Compatible with UPLC and UHPLC systems
  • Inner diameter of 2.1 mm
  • Length of 50 mm
  • 3 units per package

Catalog No. NC1825047 Supplier Waters Corp Supplier No. 186009370
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit (MVK) contains three columns, each packed with a different lot of material. The Atlantis Premier BEH C18 AX columns offer excellent retention for polar acidic analytes under reversed phase conditions. The reversed phase/anion-exchange mixed mode chemistry is stable from pH 2 to 10 and provides complementary selectivity to traditional C18 stationary phases, which is beneficial for method development.

  • RP/Anion-exchange chemistry
  • Mixed mode separation
  • Hybrid particle substrate
  • pH range of 2 to 10
  • Temperature limits of 60°C
  • Maximum pressure of 18000 psi (1240 Bar)
  • Particle size of 1.7 μm
  • Pore size of 95 Å
  • Compatible with UPLC and UHPLC systems
  • Inner diameter of 2.1 mm
  • Length of 50 mm
  • 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.