Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Atlantis dc18 Sentry Guard Cartridge, 3 μm, 100 Å, 2.1 mm, 10 mm

Catalog No. 50819126 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Atlantis dc18 Sentry Guard Cartridge is designed for HPLC column protection, ensuring the longevity and performance of analytical systems.

  • Particle size: 3 μm
  • Pore size: 100 Å
  • Internal diameter: 2.1 mm
  • Length: 10 mm
  • Chemistry: C18 (RP-18, ODS, Octadecyl)
  • USP class: L1
  • Carbon load: 12.0 %
  • BET surface area: 330.0 m2/g
  • Endcapping: Endcapped
  • Hardware material: Stainless steel
  • pH minimum: 3.0
  • pH maximum: 7.0
  • Mode of separation: Reversed phase chromatography (RP)
  • Matrix: Silica
  • Particle morphology: Spherical, fully porous
  • Packaging unit: 2 pcs

Catalog No. 50-819-126 Supplier Waters Corp Supplier No. 186001377
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Atlantis dc18 Sentry Guard Cartridge is designed for HPLC column protection, ensuring the longevity and performance of analytical systems.

  • Particle size: 3 μm
  • Pore size: 100 Å
  • Internal diameter: 2.1 mm
  • Length: 10 mm
  • Chemistry: C18 (RP-18, ODS, Octadecyl)
  • USP class: L1
  • Carbon load: 12.0 %
  • BET surface area: 330.0 m2/g
  • Endcapping: Endcapped
  • Hardware material: Stainless steel
  • pH minimum: 3.0
  • pH maximum: 7.0
  • Mode of separation: Reversed phase chromatography (RP)
  • Matrix: Silica
  • Particle morphology: Spherical, fully porous
  • Packaging unit: 2 pcs

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.