Learn More
Waters Corp Waters Column, Atlantis dC18, 3 μm, 2.1 × 20 mm
Supplier: Waters Corp 186002058
Atlantis dC18 columns are universal, silica-based, reversed-phase C18 columns designed for retaining polar compounds. They feature di-functionally bonded C18 ligands optimized for use with highly aqueous mobile phases, including 100% water.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 3 to 7
- Maximum pressure: 6000 psi (415 Bar)
- Particle size: 3 μm
- Pore size: 100 Å
- Format: Intelligent Speed (IS) Column
- System: HPLC
- Inner diameter: 2.1 mm
- Length: 20 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.