Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Atlantis dC18 OBD Prep Column, 10 μm, 19 x 250 mm

Catalog No. 50780677 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This preparative column is a universal, silica-based, reversed-phase C18 column. It is designed for the retention of polar compounds and utilizes di-functionally bonded C18 ligands optimized for highly aqueous mobile phases, including 100% water.

  • Silica-based, reversed-phase C18 chemistry.
  • Optimized for retention of polar compounds.
  • Di-functionally bonded C18 ligands.
  • Suitable for highly aqueous mobile phases, including 100% water.
  • Particle size: 10 μm.
  • Dimensions: 19 mm inner diameter x 250 mm length.
  • pH range: 3 to 7.
  • Maximum temperature: 45 °C.
  • Maximum pressure: 6000 psi (415 bar).
  • Pore size: 100 Å.
  • Endcapped design.
  • Spherical particle shape.
  • Designed for HPLC preparative systems.
  • Compatible with LC/MS and LC techniques.

Catalog No. 50-780-677 Supplier Waters Corp Supplier No. 186001371
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This preparative column is a universal, silica-based, reversed-phase C18 column. It is designed for the retention of polar compounds and utilizes di-functionally bonded C18 ligands optimized for highly aqueous mobile phases, including 100% water.

  • Silica-based, reversed-phase C18 chemistry.
  • Optimized for retention of polar compounds.
  • Di-functionally bonded C18 ligands.
  • Suitable for highly aqueous mobile phases, including 100% water.
  • Particle size: 10 μm.
  • Dimensions: 19 mm inner diameter x 250 mm length.
  • pH range: 3 to 7.
  • Maximum temperature: 45 °C.
  • Maximum pressure: 6000 psi (415 bar).
  • Pore size: 100 Å.
  • Endcapped design.
  • Spherical particle shape.
  • Designed for HPLC preparative systems.
  • Compatible with LC/MS and LC techniques.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.