Learn More
Waters Corp Waters Corporation Atlantis dC18 Column, 3 μm, 3.9 mm X 100 mm, 100 Å
Supplier: Waters Corp 186001393
Atlantis dC18 columns are universal, silica-based, reversed-phase C18 columns designed for the retention of polar compounds and optimized for use with highly aqueous mobile phases, including 100% water. They feature di-functionally bonded C18 ligands.
- Chemistry: C18.
- Separation mode: Reversed phase.
- Particle substrate: Silica.
- pH range: 3 to 7.
- Maximum pressure: 6000 psi (415 Bar).
- Endcapped: Yes.
- Bonding technology: dC18.
- Particle size: 3 μm.
- Pore size: 100 Å.
- Inner diameter: 3.9 mm.
- Length: 100 mm.
- Units per package: 1 unit.
- Designed for retention of polar compounds.
- Optimized for use with highly aqueous mobile phases.
- LC/MS compatible.
- Offers superior peak shape, low pH stability, and resistance to dewetting.
- Prolonged column lifetime due to difunctional silane bonding chemistry.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.