Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Atlantis dC18 Column, 100Å, 3 μm, 4.6 mm, 75 mm

Catalog No. 50780665 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Atlantis dC18 columns are universal, silica-based, reversed-phase C18 columns. They are designed for retaining polar compounds and optimized for highly aqueous mobile phases, including 100% water. These columns balance retention for polar and non-polar molecules, providing greater retention of polar compounds. They also ensure improved pH stability and are suitable for various reversed-phase applications.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range: 3 to 7
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • dC18 bonding technology
  • Medium silanol activity
  • Spherical particle shape
  • Pore size: 100 Å
  • HPLC system compatible
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 75 mm
  • Carbon load: 12%
  • 1 unit per package

Catalog No. 50-780-665 Supplier Waters Corp Supplier No. 186001333
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Atlantis dC18 columns are universal, silica-based, reversed-phase C18 columns. They are designed for retaining polar compounds and optimized for highly aqueous mobile phases, including 100% water. These columns balance retention for polar and non-polar molecules, providing greater retention of polar compounds. They also ensure improved pH stability and are suitable for various reversed-phase applications.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range: 3 to 7
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • dC18 bonding technology
  • Medium silanol activity
  • Spherical particle shape
  • Pore size: 100 Å
  • HPLC system compatible
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 75 mm
  • Carbon load: 12%
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.