Learn More
Waters Corp Atlantis dC18 Column, 5 μm, 2.1 mm × 20 mm, Intelligent Speed
Supplier: Waters Corp 186002059
Atlantis dC18 columns are universal, silica-based, reversed-phase C18 columns designed for polar compound retention. They are optimized for highly aqueous mobile phases, including 100% water, and are ideal for fast, high-throughput analysis.
- Particle size of 5 μm.
- Column dimensions of 2.1 mm inner diameter and 20 mm length.
- Pore size of 100 Å.
- C18 chemistry for reversed phase separation.
- Spherical silica particle substrate.
- pH range from 3 to 7.
- Maximum pressure of 6000 psi (415 Bar).
- Endcapped design.
- Optimized for highly aqueous mobile phases, including 100% water.
- Superior retention of polar compounds.
- Provides superior peak shape and low pH stability.
- Resistant to dewetting.
- Suitable for fast, high-throughput analysis.
- Does not exhibit MS detectable column bleed.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.