Learn More
Waters Corp Atlantis Preparative Column, dC18, 100Å, 5 μm, 30 mm x 75 mm
Supplier: Waters Corp 186002455
This preparative column is used for purification, featuring dC18 chemistry and a fully porous design.
- dC18 chemistry
- 30 mm x 75 mm dimensions
- OBD column type
- 5 μm particle size
- 100 Å pore diameter
- pH range of 3 to 7
- Low pH temperature limit of 45 °C
- High pH temperature limit of 45 °C
- Surface area of 330 m²/g
- L1 USP classification
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.