Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Atlantis Silica HILIC Column, 100Å, 5 μm

Catalog No. 50780870 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

HILIC Silica columns are designed for effective retention of analytes too polar for reverse-phase chromatography, utilizing high organic mobile phases (>80% acetonitrile). These columns are crucial for challenging separations of highly basic polar analytes in metabolism, drug discovery, and combinatorial chemistry.

  • Provides orthogonal analyte selectivity compared to traditional reversed-phase approaches.
  • Enhances sensitivity and lowers detection limits with ESI-MS.
  • Offers improved LC/ESI-MS performance and direct compatibility with SPE solvents.
  • Delivers superior peak morphologies for polar bases, facilitating quicker method development.
  • Operates within a pH range of 1–5 pH and tolerates up to 6000 psi (415 Bar) maximum pressure.
  • Features 5 μm spherical silica particles and 100 Å pore size.
  • Dimensions: 2.1 mm inner diameter × 100 mm length.

Catalog No. 50-780-870 Supplier Waters Corp Supplier No. 186002014
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HILIC Silica columns are designed for effective retention of analytes too polar for reverse-phase chromatography, utilizing high organic mobile phases (>80% acetonitrile). These columns are crucial for challenging separations of highly basic polar analytes in metabolism, drug discovery, and combinatorial chemistry.

  • Provides orthogonal analyte selectivity compared to traditional reversed-phase approaches.
  • Enhances sensitivity and lowers detection limits with ESI-MS.
  • Offers improved LC/ESI-MS performance and direct compatibility with SPE solvents.
  • Delivers superior peak morphologies for polar bases, facilitating quicker method development.
  • Operates within a pH range of 1–5 pH and tolerates up to 6000 psi (415 Bar) maximum pressure.
  • Features 5 μm spherical silica particles and 100 Å pore size.
  • Dimensions: 2.1 mm inner diameter × 100 mm length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.