Learn More
Waters Corp Waters Corporation Atlantis Silica HILIC Method Validation Kit, 100Å, 3 μm, 4.6 mm × 150 mm
Supplier: Waters Corp 186002315
This Method Validation Kit features Atlantis HILIC Silica columns designed for use with high organic mobile phases (>80% acetonitrile) to provide retention of analytes that are too polar for reverse-phase chromatography. The HILIC separation mechanisms offer orthogonal analyte selectivity compared to traditional reversed-phase approaches.
- Chemistry: HILIC
- Separation mode: Hydrophilic Interaction (HILIC)
- Particle substrate: Silica
- pH range: 1 to 5
- Maximum pressure: 6000 psi (415 Bar)
- Not endcapped
- High silanol activity
- Particle shape: Spherical
- Particle size: 3 μm
- Pore size: 100 Å
- Format: Method Validation Kit
- Surface area: 330
- System: HPLC
- Particle technology: Silica
- USP classification: L3
- Inner diameter: 4.6 mm
- Length: 150 mm
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.