Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, BEH C18 AX, 5 μm, 4.6 x 50 mm

Catalog No. 502391472 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Atlantis Premier BEH C18 AX column is designed for high-performance liquid chromatography applications. It features BEH Technology™ and MaxPeak High Performance Surfaces to enhance analyte recovery and reproducibility by minimizing metal-sensitive analyte interactions. The column has a 5 μm particle size and measures 4.6 x 50 mm.

  • Designed for high-performance liquid chromatography applications.
  • Features BEH Technology™ for improved separation and robustness.
  • MaxPeak High Performance Surfaces minimizes analyte/surface interactions, increasing analyte recovery.
  • Provides enhanced sensitivity and reproducibility, especially for metal-sensitive analytes.
  • Particle size: 5 μm.
  • Dimensions: 4.6 x 50 mm.
  • Pore diameter: 95 Å.
  • Includes integrated VanGuard FIT Column technology for column protection.

Catalog No. 50-239-1472 Supplier Waters Corp Supplier No. 186009427
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Atlantis Premier BEH C18 AX column is designed for high-performance liquid chromatography applications. It features BEH Technology™ and MaxPeak High Performance Surfaces to enhance analyte recovery and reproducibility by minimizing metal-sensitive analyte interactions. The column has a 5 μm particle size and measures 4.6 x 50 mm.

  • Designed for high-performance liquid chromatography applications.
  • Features BEH Technology™ for improved separation and robustness.
  • MaxPeak High Performance Surfaces minimizes analyte/surface interactions, increasing analyte recovery.
  • Provides enhanced sensitivity and reproducibility, especially for metal-sensitive analytes.
  • Particle size: 5 μm.
  • Dimensions: 4.6 x 50 mm.
  • Pore diameter: 95 Å.
  • Includes integrated VanGuard FIT Column technology for column protection.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.