Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Atlantis Premier BEH C18 AX, 2.5 μm, 2.1 x 75 mm

Catalog No. 502392295 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Atlantis Premier BEH C18 AX Columns provide excellent retention for polar acidic analytes under reversed phase conditions. The reversed phase/anion-exchange mixed mode chemistry is stable from pH 2-10, and has complimentary selectivity to traditional C18 stationary phases, which is desirable when doing methods development.

  • Chemistry: RP/Anion-exchange
  • Separation mode: Mixed mode
  • Particle substrate: Hybrid
  • Maximum pH range: 10 pH
  • Maximum temperature: 60 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 2.5 μm
  • Pore size: 95 Å
  • Inner diameter: 2.1 mm
  • Length: 75 mm
  • Units per package: 1

Catalog No. 50-239-2295 Supplier Waters Corp Supplier No. 186009391
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Atlantis Premier BEH C18 AX Columns provide excellent retention for polar acidic analytes under reversed phase conditions. The reversed phase/anion-exchange mixed mode chemistry is stable from pH 2-10, and has complimentary selectivity to traditional C18 stationary phases, which is desirable when doing methods development.

  • Chemistry: RP/Anion-exchange
  • Separation mode: Mixed mode
  • Particle substrate: Hybrid
  • Maximum pH range: 10 pH
  • Maximum temperature: 60 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 2.5 μm
  • Pore size: 95 Å
  • Inner diameter: 2.1 mm
  • Length: 75 mm
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.