Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, BEH C18 AX, 2.5 μm, 2.1 x 30 mm

Catalog No. 502392501 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Atlantis Premier BEH C18 AX Columns provide excellent retention for polar acidic analytes under reversed phase conditions. Featuring reversed phase/anion-exchange mixed mode chemistry, they offer complementary selectivity to traditional C18 stationary phases for method development. With MaxPeak™ High-Performance Surfaces, these columns reduce analyte/surface interactions, enhancing recovery, sensitivity, and repeatability for reliable analytical results.

  • Excellent retention for polar acidic analytes.
  • Reversed phase/anion-exchange mixed mode chemistry.
  • MaxPeak™ High-Performance Surfaces.
  • Stable from pH 2 to 10.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Particle size: 2.5 μm.
  • Dimensions: 2.1 mm inner diameter x 30 mm length.
  • Endcapped, spherical particles.
  • Pore size: 95 Å.

Catalog No. 50-239-2501 Supplier Waters Corp Supplier No. 186009389
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Atlantis Premier BEH C18 AX Columns provide excellent retention for polar acidic analytes under reversed phase conditions. Featuring reversed phase/anion-exchange mixed mode chemistry, they offer complementary selectivity to traditional C18 stationary phases for method development. With MaxPeak™ High-Performance Surfaces, these columns reduce analyte/surface interactions, enhancing recovery, sensitivity, and repeatability for reliable analytical results.

  • Excellent retention for polar acidic analytes.
  • Reversed phase/anion-exchange mixed mode chemistry.
  • MaxPeak™ High-Performance Surfaces.
  • Stable from pH 2 to 10.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Particle size: 2.5 μm.
  • Dimensions: 2.1 mm inner diameter x 30 mm length.
  • Endcapped, spherical particles.
  • Pore size: 95 Å.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.