Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Atlantis Column, 5 μm, 2.1 mm ID, 50 mm Length

Catalog No. 502393019 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Atlantis Premier BEH C18 AX Columns offer excellent retention for polar acidic analytes under reversed-phase conditions. This mixed-mode chemistry provides complementary selectivity to traditional C18 phases and is stable across a pH range of 2 to 10, benefiting method development. It features MaxPeak High Performance Surface Technology to prevent signal intensity losses from unwanted analyte-surface interactions, ensuring data reproducibility for method validation and development. Ethylene-Bridged Hybrid (BEH) particle technology maximizes retention.

  • Excellent retention for polar acidic analytes
  • Reversed-phase/anion-exchange mixed-mode chemistry
  • Stable from pH 2 to 10
  • MaxPeak High Performance Surface Technology prevents signal loss
  • Operates up to 18,000 psi
  • Pore size: 95 Å
  • Carbon load: 17%
  • Maximum temperature: 60 °C

Catalog No. 50-239-3019 Supplier Waters Corp Supplier No. 186009407
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Atlantis Premier BEH C18 AX Columns offer excellent retention for polar acidic analytes under reversed-phase conditions. This mixed-mode chemistry provides complementary selectivity to traditional C18 phases and is stable across a pH range of 2 to 10, benefiting method development. It features MaxPeak High Performance Surface Technology to prevent signal intensity losses from unwanted analyte-surface interactions, ensuring data reproducibility for method validation and development. Ethylene-Bridged Hybrid (BEH) particle technology maximizes retention.

  • Excellent retention for polar acidic analytes
  • Reversed-phase/anion-exchange mixed-mode chemistry
  • Stable from pH 2 to 10
  • MaxPeak High Performance Surface Technology prevents signal loss
  • Operates up to 18,000 psi
  • Pore size: 95 Å
  • Carbon load: 17%
  • Maximum temperature: 60 °C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.