Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, 1.7 μm, 2.1 x 100 mm, BEH

Catalog No. 502039004 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Atlantis Premier BEH C18 AX Columns offer excellent retention for polar acidic analytes under reversed-phase conditions. This column features a reversed-phase/anion-exchange mixed-mode chemistry that is stable across a pH range of 2 to 10. It provides complementary selectivity to traditional C18 stationary phases, making it suitable for methods development. The column incorporates MaxPeak™ High-Performance Surfaces technology, designed to minimize analyte/surface interactions, thereby increasing analyte recovery, sensitivity, and reproducibility.

  • Particle size: 1.7 μm
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • Maximum pressure: 18000 psi (1240 Bar)
  • Temperature limits: 60 °C
  • Hybrid particle substrate
  • Spherical particle shape
  • Parker-style endfitting
  • Compatible with UPLC and UHPLC systems
  • LC technique
  • Low silanol activity

Catalog No. 50-203-9004 Supplier Waters Corp Supplier No. 186009368
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Atlantis Premier BEH C18 AX Columns offer excellent retention for polar acidic analytes under reversed-phase conditions. This column features a reversed-phase/anion-exchange mixed-mode chemistry that is stable across a pH range of 2 to 10. It provides complementary selectivity to traditional C18 stationary phases, making it suitable for methods development. The column incorporates MaxPeak™ High-Performance Surfaces technology, designed to minimize analyte/surface interactions, thereby increasing analyte recovery, sensitivity, and reproducibility.

  • Particle size: 1.7 μm
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • Maximum pressure: 18000 psi (1240 Bar)
  • Temperature limits: 60 °C
  • Hybrid particle substrate
  • Spherical particle shape
  • Parker-style endfitting
  • Compatible with UPLC and UHPLC systems
  • LC technique
  • Low silanol activity

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.