Learn More
Waters Corp Waters Column, BEH C18 AX, 1.7 μm, 2.1 mm, 150 mm
Supplier: Waters Corp 186009369
The Atlantis Premier BEH C18 AX Columns offer excellent retention for polar acidic analytes under reversed-phase conditions, utilizing a stable reversed-phase/anion-exchange mixed-mode chemistry (pH 2-10). It features MaxPeak High Performance Surface Technology, reducing unwanted analyte-surface interactions and boosting retention of polar acidic compounds.
- RP/Anion-exchange, mixed mode separation
- Hybrid substrate, 1.7 μm spherical particles
- pH range: 2 to 10; max temp: 60°C
- Max pressure: 18000 psi (1240 Bar)
- Endcapped, C18 AX bonding, low silanol activity
- Pore size: 95 Å
- UPLC/UHPLC compatible, LC technique
- ID: 2.1 mm; Length: 150 mm
- BEH particle for reproducible data
- Seamless method transfer to HPLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.