Learn More
Waters Corp Atlantis Premier BEH C18 AX Kit, 1.7 μm
Supplier: Waters Corp 186009371
This method validation kit includes three columns, each packed with a different lot of material. These columns offer excellent retention for polar acidic analytes under reversed-phase conditions due to their mixed-mode chemistry, combining reversed-phase and anion-exchange. Stable across a pH range of 2 to 10, they provide complementary selectivity to traditional C18 stationary phases, beneficial for method development.
- Units per package: 3
- Chemistry: RP/Anion-exchange
- Separation mode: Mixed mode
- Particle substrate: Hybrid
- pH range: 2 to 10
- Temperature limits: 60°C
- Maximum pressure: 18000 psi (1240 Bar)
- Particle size: 1.7 μm
- Inner diameter: 2.1 mm
- Length: 100 mm
- Pore size: 95 Å
- Bonding technology: C18 AX
- System: UPLC, UHPLC
- Technique: LC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.