Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Atlantis Premier BEH C18 AX Method Validation Kit, 5 μm, 4.6 x 150 mm

Catalog No. 502392471 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit includes three columns with different material lots. It offers excellent retention for polar acidic analytes under reversed-phase conditions. The mixed-mode chemistry provides complementary selectivity to traditional C18 stationary phases, stable between pH 2 to 10, beneficial for method development.

  • Mixed mode RP/AX chemistry
  • Hybrid BEH particle technology
  • Stable between pH 2 to 10 and up to 60°C
  • Maximum pressure 10000 psi (690 Bar)
  • Endcapped
  • C18 AX bonding technology
  • Low silanol activity
  • Spherical particle shape
  • 5 μm particle size
  • Parker-style endfitting
  • 95 Å pore size
  • HPLC/LC compatible
  • L78 USP classification
  • 4.6 mm inner diameter and 150 mm length
  • 17% carbon load
  • 3 units per package

Catalog No. 50-239-2471 Supplier Waters Corp Supplier No. 186009420
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This method validation kit includes three columns with different material lots. It offers excellent retention for polar acidic analytes under reversed-phase conditions. The mixed-mode chemistry provides complementary selectivity to traditional C18 stationary phases, stable between pH 2 to 10, beneficial for method development.

  • Mixed mode RP/AX chemistry
  • Hybrid BEH particle technology
  • Stable between pH 2 to 10 and up to 60°C
  • Maximum pressure 10000 psi (690 Bar)
  • Endcapped
  • C18 AX bonding technology
  • Low silanol activity
  • Spherical particle shape
  • 5 μm particle size
  • Parker-style endfitting
  • 95 Å pore size
  • HPLC/LC compatible
  • L78 USP classification
  • 4.6 mm inner diameter and 150 mm length
  • 17% carbon load
  • 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.