Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, 2.5 μm, 2.1 x 150 mm

Catalog No. 502392834 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit includes three columns, each packed with a different lot of material. The columns offer excellent retention for polar acidic analytes under reversed-phase conditions. The reversed-phase/anion-exchange mixed-mode chemistry is stable across a pH range of 2 to 10 and provides complementary selectivity to traditional C18 stationary phases, beneficial for methods development.

  • RP/Anion exchange chemistry
  • Mixed-mode separation
  • Particle size: 2.5 μm
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • pH range: 2 to 10
  • Maximum pressure: 18000 psi (1240 Bar)
  • BEH particle technology
  • C18 AX bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Pore diameter: 95 Å
  • System: UPLC, UHPLC
  • Technique: LC

Catalog No. 50-239-2834 Supplier Waters Corp Supplier No. 186009396
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This method validation kit includes three columns, each packed with a different lot of material. The columns offer excellent retention for polar acidic analytes under reversed-phase conditions. The reversed-phase/anion-exchange mixed-mode chemistry is stable across a pH range of 2 to 10 and provides complementary selectivity to traditional C18 stationary phases, beneficial for methods development.

  • RP/Anion exchange chemistry
  • Mixed-mode separation
  • Particle size: 2.5 μm
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • pH range: 2 to 10
  • Maximum pressure: 18000 psi (1240 Bar)
  • BEH particle technology
  • C18 AX bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Pore diameter: 95 Å
  • System: UPLC, UHPLC
  • Technique: LC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.