Learn More
Waters Corp Atlantis Column, 5 μm, 2.1 mm ID, 100 mm Length, BEH
Supplier: Waters Corp 186009405
The Atlantis Premier BEH C18 AX Columns utilize reversed phase/anion-exchange mixed-mode chemistry, stable from pH 2-10, for excellent retention of polar acidic analytes and complementary method development selectivity. Featuring BEH particle technology and integrated VanGuard FIT technology, these columns ensure reliable performance, reduced dead volume, and extended lifetime.
- Mixed-mode chemistry (RP/Anion-exchange), pH 2-10 stability.
- BEH particle technology for enhanced polar compound retention.
- VanGuard FIT technology: all-in-one guard-column, extends lifetime.
- MaxPeak designation prevents surface-analyte interactions.
- Increases retention of polar acidic compounds by 50%.
- 5 μm particle size, 2.1 mm ID, 100 mm length.
- Max pressure: 18000 psi (1240 Bar); Max temp: 60°C.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.