Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp BEH C18 AX Column, 2.5 μm, 2.1 x 75 mm

Catalog No. 502391309 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Atlantis Premier BEH C18 AX Columns provide excellent retention for polar acidic analytes under reversed phase conditions. The reversed phase/anion-exchange mixed mode chemistry is stable from pH 2 to 10 and has complementary selectivity to traditional C18 stationary phases, which is desirable when doing methods development. The VanGuard FIT Column format is an all-in-one, guard-column design engineered to reduce dead volume and increase column lifetime.

  • Particle size of 2.5 μm
  • Inner diameter of 2.1 mm
  • Length of 75 mm
  • Maximum pressure of 18000 psi (1240 Bar)
  • Temperature limits up to 60°C
  • Pore size of 95 Å
  • BEH particle technology with C18 AX bonding
  • Compatible with UPLC and UHPLC systems for LC technique

Catalog No. 50-239-1309 Supplier Waters Corp Supplier No. 186009376
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Atlantis Premier BEH C18 AX Columns provide excellent retention for polar acidic analytes under reversed phase conditions. The reversed phase/anion-exchange mixed mode chemistry is stable from pH 2 to 10 and has complementary selectivity to traditional C18 stationary phases, which is desirable when doing methods development. The VanGuard FIT Column format is an all-in-one, guard-column design engineered to reduce dead volume and increase column lifetime.

  • Particle size of 2.5 μm
  • Inner diameter of 2.1 mm
  • Length of 75 mm
  • Maximum pressure of 18000 psi (1240 Bar)
  • Temperature limits up to 60°C
  • Pore size of 95 Å
  • BEH particle technology with C18 AX bonding
  • Compatible with UPLC and UHPLC systems for LC technique

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.