Learn More
Waters Corp Atlantis Premier BEH C18 AX VanGuard FIT Column, 1.7 μm, 2.1 x 75 mm
Supplier: Waters Corp 186009359
The Atlantis Premier BEH C18 AX Columns provide excellent retention for polar acidic analytes under reversed-phase conditions. This reversed-phase/anion-exchange mixed-mode chemistry is stable from pH 2-10 and offers complementary selectivity to traditional C18 stationary phases, which is beneficial for method development. The VanGuard FIT Column format features an all-in-one guard-column design engineered to reduce dead volume and increase column lifetime.
- RP/Anion-exchange chemistry
- Mixed mode separation
- Hybrid particle substrate
- Stable from pH 2 to 10
- Maximum temperature: 60 °C
- Maximum pressure: 18000 psi (1240 Bar)
- Particle size: 1.7 μm
- Pore size: 95 Å
- Compatible with UPLC and UHPLC systems
- Inner diameter: 2.1 mm
- Length: 75 mm
- Carbon load: 17%
- eCord enabled
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.