Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard FIT Cartridge, 2.5 μm, 2.1 x 5 mm

Catalog No. 502391673 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These mixed-mode reversed-phase/anion-exchange guard cartridges protect analytical columns by preventing suspended particles and chemical contaminants from entering, thereby extending column life and reliability.

  • Mixed-mode chemistry provides exceptional retention for polar acidic analytes.
  • Stable from pH 2 to 10; offers complementary selectivity to C18 stationary phases.
  • Guard-column format reduces dead volume and extends column life.
  • Utilizes high-performance packing materials; fastens to column inlet.
  • Particle size: 2.5 μm.
  • Dimensions: 2.1 mm inner diameter, 5 mm length.
  • Maximum operating limits: pH 10, 60°C, 18,000 psi (1240 Bar).

Catalog No. 50-239-1673 Supplier Waters Corp Supplier No. 186009402
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These mixed-mode reversed-phase/anion-exchange guard cartridges protect analytical columns by preventing suspended particles and chemical contaminants from entering, thereby extending column life and reliability.

  • Mixed-mode chemistry provides exceptional retention for polar acidic analytes.
  • Stable from pH 2 to 10; offers complementary selectivity to C18 stationary phases.
  • Guard-column format reduces dead volume and extends column life.
  • Utilizes high-performance packing materials; fastens to column inlet.
  • Particle size: 2.5 μm.
  • Dimensions: 2.1 mm inner diameter, 5 mm length.
  • Maximum operating limits: pH 10, 60°C, 18,000 psi (1240 Bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.