Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, BEH C18 AX, 1.7 μm, 2.1 x 30 mm

Catalog No. 502392686 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These Atlantis Premier BEH C18 AX Columns offer excellent retention for polar acidic analytes under reversed-phase conditions. Their mixed-mode chemistry is stable from pH 2 to 10. The VanGuard FIT Column format is designed to reduce dead volume and increase column lifetime.

  • Excellent retention for polar acidic analytes in reversed-phase.
  • Mixed-mode chemistry (RP/Anion-exchange) stable from pH 2 to 10.
  • Provides complementary selectivity to traditional C18 stationary phases.
  • VanGuard FIT design for reduced dead volume and increased column lifetime.
  • Protects analytical column from chemical or particulate fouling.
  • Features BEH particle technology.
  • Compatible with UPLC and UHPLC systems.
  • Particle size: 1.7 μm; Inner diameter: 2.1 mm; Length: 30 mm.
  • Maximum pressure: 18000 psi (1240 Bar).

Catalog No. 50-239-2686 Supplier Waters Corp Supplier No. 186009357
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These Atlantis Premier BEH C18 AX Columns offer excellent retention for polar acidic analytes under reversed-phase conditions. Their mixed-mode chemistry is stable from pH 2 to 10. The VanGuard FIT Column format is designed to reduce dead volume and increase column lifetime.

  • Excellent retention for polar acidic analytes in reversed-phase.
  • Mixed-mode chemistry (RP/Anion-exchange) stable from pH 2 to 10.
  • Provides complementary selectivity to traditional C18 stationary phases.
  • VanGuard FIT design for reduced dead volume and increased column lifetime.
  • Protects analytical column from chemical or particulate fouling.
  • Features BEH particle technology.
  • Compatible with UPLC and UHPLC systems.
  • Particle size: 1.7 μm; Inner diameter: 2.1 mm; Length: 30 mm.
  • Maximum pressure: 18000 psi (1240 Bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.