Learn More
Waters Corp Atlantis Column, C18 AX, 5 μm, 4.6 mm, 50 mm
Supplier: Waters Corp 186009410
The Atlantis Premier BEH C18 AX Columns offer excellent retention for polar acidic analytes under reversed phase conditions. The reversed phase/anion-exchange mixed mode chemistry is stable from pH 2–10 and provides complementary selectivity to traditional C18 stationary phases, which is beneficial for method development. The VanGuard FIT Column format is an all-in-one, guard-column design engineered to reduce dead volume and increase column lifetime.
- Features reversed phase/anion-exchange mixed mode chemistry, stable across pH 2–10.
- Offers complementary selectivity to traditional C18 phases, enhancing method development.
- VanGuard FIT Column format reduces dead volume and extends column lifetime.
- Utilizes hybrid BEH particle technology (5 μm particle size) for HPLC/LC.
- Dimensions: 4.6 mm inner diameter, 50 mm length.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.