Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Atlantis Premier BEH C18 AX VanGuard FIT Column, 2.5 μm, 2.1 × 30 mm

Catalog No. 502390616 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Atlantis Premier BEH C18 AX Columns are designed to provide excellent retention for polar acidic analytes under reversed phase conditions. Its reversed phase/anion-exchange mixed-mode chemistry offers stability across a pH range of 2 to 10 and provides complementary selectivity compared to traditional C18 stationary phases, aiding in methods development.

  • VanGuard FIT Column format reduces dead volume and increases column lifetime.
  • Mixed-mode separation with RP/Anion Exchange packing material.
  • Hybrid particle matrix with spherical 2.5 μm BEH particles.
  • Low silanol activity for improved peak shape.
  • Dimensions of 2.1 mm internal diameter and 30 mm length.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Temperature limits up to 60 °C.
  • Endcapped C18 AX bonding technology.
  • Parker-style endfitting.
  • Suitable for UPLC and UHPLC systems.

Catalog No. 50-239-0616 Supplier Waters Corp Supplier No. 186009374
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Atlantis Premier BEH C18 AX Columns are designed to provide excellent retention for polar acidic analytes under reversed phase conditions. Its reversed phase/anion-exchange mixed-mode chemistry offers stability across a pH range of 2 to 10 and provides complementary selectivity compared to traditional C18 stationary phases, aiding in methods development.

  • VanGuard FIT Column format reduces dead volume and increases column lifetime.
  • Mixed-mode separation with RP/Anion Exchange packing material.
  • Hybrid particle matrix with spherical 2.5 μm BEH particles.
  • Low silanol activity for improved peak shape.
  • Dimensions of 2.1 mm internal diameter and 30 mm length.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Temperature limits up to 60 °C.
  • Endcapped C18 AX bonding technology.
  • Parker-style endfitting.
  • Suitable for UPLC and UHPLC systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.