Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters HILIC OBD Prep Column, 5 μm, 100 Å, 19 mm x 150 mm

Catalog No. 50782089 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These HILIC Silica columns are used in combination with high organic mobile phases (>80% acetonitrile) to provide retention of analytes that are too polar to be retained by reverse-phase chromatography. Hydrophilic Interaction Liquid Chromatography (HILIC) separation mechanisms provide orthogonal analyte selectivity compared to traditional chromatographic reversed-phase approaches.

  • HILIC chemistry for polar analyte retention
  • Separation mode: hydrophilic interaction
  • Silica particle substrate
  • pH range of 1 to 5
  • Temperature limits up to 45°C
  • Maximum pressure of 6000 psi (415 bar)
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: OBD prep column
  • Inner diameter: 19 mm
  • Length: 150 mm

Catalog No. 50-782-089 Supplier Waters Corp Supplier No. 186003959
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These HILIC Silica columns are used in combination with high organic mobile phases (>80% acetonitrile) to provide retention of analytes that are too polar to be retained by reverse-phase chromatography. Hydrophilic Interaction Liquid Chromatography (HILIC) separation mechanisms provide orthogonal analyte selectivity compared to traditional chromatographic reversed-phase approaches.

  • HILIC chemistry for polar analyte retention
  • Separation mode: hydrophilic interaction
  • Silica particle substrate
  • pH range of 1 to 5
  • Temperature limits up to 45°C
  • Maximum pressure of 6000 psi (415 bar)
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: OBD prep column
  • Inner diameter: 19 mm
  • Length: 150 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.