Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Preparative Column, C18, 10 μm Particle, 100 Å Pore, 50 mm x 50 mm

Catalog No. 50782167 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns designed to provide balanced retention of polar and hydrophobic molecules, making them ideal for developing separations of both polar and non-polar compounds.

  • C18 chemistry for reversed phase separation.
  • Silica, spherical particle substrate.
  • pH range: 2 to 8.
  • Temperature limit: 45 °C.
  • Maximum pressure: 6000 psi (415 bar).
  • T3 bonding technology, endcapped.
  • Particle size: 10 μm.
  • Pore size: 100 Å.
  • OBD prep column: 50 mm ID x 50 mm L.
  • Surface area: 330 m²/g.
  • HPLC preparative, LC/MS, LC compatible.
  • Enhanced polar compound retention.
  • Superior stability under low pH conditions.
  • Compatible with 100% aqueous mobile phase.

Catalog No. 50-782-167 Supplier Waters Corp Supplier No. 186004083
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns designed to provide balanced retention of polar and hydrophobic molecules, making them ideal for developing separations of both polar and non-polar compounds.

  • C18 chemistry for reversed phase separation.
  • Silica, spherical particle substrate.
  • pH range: 2 to 8.
  • Temperature limit: 45 °C.
  • Maximum pressure: 6000 psi (415 bar).
  • T3 bonding technology, endcapped.
  • Particle size: 10 μm.
  • Pore size: 100 Å.
  • OBD prep column: 50 mm ID x 50 mm L.
  • Surface area: 330 m²/g.
  • HPLC preparative, LC/MS, LC compatible.
  • Enhanced polar compound retention.
  • Superior stability under low pH conditions.
  • Compatible with 100% aqueous mobile phase.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.