Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp OBD Prep Column, 100Å, 10μm, 50 mm X 150 mm

Catalog No. 50782169 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are recommended as a first choice for developing separations of polar and non-polar compounds.

  • Universal, silica-based, reversed-phase C18 column for polar and hydrophobic molecules.
  • Enhanced polar compound retention and superior stability under low pH conditions.
  • Compatible with 100% aqueous mobile phases.
  • Suitable for HPLC preparative systems and LC/MS, LC techniques.
  • Operates effectively within a pH range of 2 to 8 and up to 45°C.
  • Withstands maximum pressure of 6000 psi (415 Bar).
  • Features T3 bonding technology, spherical 10μm particles, and 100Å pore size.
  • Endcapped with medium silanol activity.

Catalog No. 50-782-169 Supplier Waters Corp Supplier No. 186004085
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are recommended as a first choice for developing separations of polar and non-polar compounds.

  • Universal, silica-based, reversed-phase C18 column for polar and hydrophobic molecules.
  • Enhanced polar compound retention and superior stability under low pH conditions.
  • Compatible with 100% aqueous mobile phases.
  • Suitable for HPLC preparative systems and LC/MS, LC techniques.
  • Operates effectively within a pH range of 2 to 8 and up to 45°C.
  • Withstands maximum pressure of 6000 psi (415 Bar).
  • Features T3 bonding technology, spherical 10μm particles, and 100Å pore size.
  • Endcapped with medium silanol activity.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.