Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Atlantis T3 OBD Prep Column, 100Å, 5 μm, 19 mm, 250 mm

Catalog No. 50782143 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules and are recommended for developing separations of polar and non-polar compounds.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Temperature limits up to 45 °C
  • Maximum pressure of 6000 psi (415 bar)
  • Spherical particle shape
  • 5 μm particle size
  • 100 Å pore size
  • OBD Prep Column format
  • Suitable for HPLC preparative systems
  • 19 mm inner diameter
  • 250 mm length
  • 14 % carbon load
  • 1 unit per package

Catalog No. 50-782-143 Supplier Waters Corp Supplier No. 186004026
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules and are recommended for developing separations of polar and non-polar compounds.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Temperature limits up to 45 °C
  • Maximum pressure of 6000 psi (415 bar)
  • Spherical particle shape
  • 5 μm particle size
  • 100 Å pore size
  • OBD Prep Column format
  • Suitable for HPLC preparative systems
  • 19 mm inner diameter
  • 250 mm length
  • 14 % carbon load
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.