Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Atlantis T3 OBD Prep Column, 100 Å, 5 μm, 50 x 150 mm

Catalog No. 50782166 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Waters OBD Preparative Columns bridge the performance gap in Prep LC with uniform, optimally packed bed density. They offer direct scalability from analytical to preparative chromatography, excellent column lifetime, and consistent performance, leading to good resolution, peak shape, and mass loading for unparalleled preparative chromatography results.

  • Mid Coverage C18 chemistry
  • Designed for enhanced polar compound retention
  • Offers superior stability under low pH conditions
  • Compatible with 100% aqueous mobile phase
  • Ligand density: 1.6 μmol/m²
  • Carbon load: 11%
  • Proprietary endcap style
  • pH range: 2–8
  • Low pH temperature limit: 45 °C
  • High pH temperature limit: 45 °C
  • Surface area: 230 m²/g
  • USP classification: L1

Catalog No. 50-782-166 Supplier Waters Corp Supplier No. 186004082
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Waters OBD Preparative Columns bridge the performance gap in Prep LC with uniform, optimally packed bed density. They offer direct scalability from analytical to preparative chromatography, excellent column lifetime, and consistent performance, leading to good resolution, peak shape, and mass loading for unparalleled preparative chromatography results.

  • Mid Coverage C18 chemistry
  • Designed for enhanced polar compound retention
  • Offers superior stability under low pH conditions
  • Compatible with 100% aqueous mobile phase
  • Ligand density: 1.6 μmol/m²
  • Carbon load: 11%
  • Proprietary endcap style
  • pH range: 2–8
  • Low pH temperature limit: 45 °C
  • High pH temperature limit: 45 °C
  • Surface area: 230 m²/g
  • USP classification: L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.