Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Cartridge, Atlantis dc18 VanGuard, 100 A, 5 um

Catalog No. 502392067 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This HPLC cartridge is designed to extend analytical column lifetime and performance by removing particulate contamination from the mobile phase. It features Atlantis dc18 VanGuard technology with a 100Å pore size and 5 μm particle size, and measures 2.1 mm x 5 mm.

  • Silica composition
  • USP Class: L1
  • pH range: 3 to 7
  • Medium silanol activity
  • Surface area: 330 m2/g
  • End capped
  • Spherical particle shape
  • Carbon load: 12%
  • Package specification: C18 (RP18, ODS, Octadecyl)
  • Mode: Reversed Phase (RP)
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Pore size: 100 Å
  • Particle size: 5.0 μm

Catalog No. 50-239-2067 Supplier Waters Corp Supplier No. 186007662
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This HPLC cartridge is designed to extend analytical column lifetime and performance by removing particulate contamination from the mobile phase. It features Atlantis dc18 VanGuard technology with a 100Å pore size and 5 μm particle size, and measures 2.1 mm x 5 mm.

  • Silica composition
  • USP Class: L1
  • pH range: 3 to 7
  • Medium silanol activity
  • Surface area: 330 m2/g
  • End capped
  • Spherical particle shape
  • Carbon load: 12%
  • Package specification: C18 (RP18, ODS, Octadecyl)
  • Mode: Reversed Phase (RP)
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Pore size: 100 Å
  • Particle size: 5.0 μm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.