Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Atlantis HILIC Column, Silica, 5 μm, 100 Å, 4.6 mm × 250 mm

Catalog No. 502391259 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Atlantis HILIC Silica columns are designed for the retention of polar analytes not retained by reverse-phase chromatography, using high organic mobile phases (>80% acetonitrile). They offer orthogonal analyte selectivity compared to traditional reversed-phase approaches. These columns are equipped with an electronic eConnect tag for automatic identification, tracking, and digital tracing of column use history.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Silica
  • pH range: 1 to 5 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Inner diameter: 4.6 mm
  • Length: 250 mm
  • Electronic eConnect tag for identification, tracking, and digital tracing of column use history
  • Units per package: 1

Catalog No. 50-239-1259 Supplier Waters Corp Supplier No. 186002033RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Atlantis HILIC Silica columns are designed for the retention of polar analytes not retained by reverse-phase chromatography, using high organic mobile phases (>80% acetonitrile). They offer orthogonal analyte selectivity compared to traditional reversed-phase approaches. These columns are equipped with an electronic eConnect tag for automatic identification, tracking, and digital tracing of column use history.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Silica
  • pH range: 1 to 5 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Inner diameter: 4.6 mm
  • Length: 250 mm
  • Electronic eConnect tag for identification, tracking, and digital tracing of column use history
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.