Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Guard Cartridge, HILIC, Silica, 5 μm, 30 mm × 10 mm

Catalog No. 502390945 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The 30 × 10 mm Prep Guard Cartridge, when used with a compatible Prep Guard Holder, is designed to safeguard both HPLC and SFC 30 mm ID Prep columns. Installing this guard assembly before the prep column will extend column lifetimes and help reduce purification expenses.

  • HILIC chemistry for hydrophilic interaction separation
  • Silica particle substrate with spherical shape
  • pH range of 1 to 5
  • Temperature limits up to 45 °C
  • Maximum pressure of 6000 psi (415 bar)
  • Endcapped with high silanol activity
  • 5 μm particle size and 100 Å pore size
  • Suitable for HPLC Preparative systems and LC/MS techniques
  • 30 mm inner diameter and 10 mm length
  • L3 USP classification

Catalog No. 50-239-0945 Supplier Waters Corp Supplier No. 186006877
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 30 × 10 mm Prep Guard Cartridge, when used with a compatible Prep Guard Holder, is designed to safeguard both HPLC and SFC 30 mm ID Prep columns. Installing this guard assembly before the prep column will extend column lifetimes and help reduce purification expenses.

  • HILIC chemistry for hydrophilic interaction separation
  • Silica particle substrate with spherical shape
  • pH range of 1 to 5
  • Temperature limits up to 45 °C
  • Maximum pressure of 6000 psi (415 bar)
  • Endcapped with high silanol activity
  • 5 μm particle size and 100 Å pore size
  • Suitable for HPLC Preparative systems and LC/MS techniques
  • 30 mm inner diameter and 10 mm length
  • L3 USP classification

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.