Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Guard Cartridge, 100Å, 5 μm, 30 mm X 10 mm

Catalog No. 502392612 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard cartridge is designed to protect both HPLC and SFC columns. Placing this guard assembly ahead of the prep column will extend column lifetimes and reduce purification costs.

  • Protects HPLC and SFC columns.
  • Extends column lifetimes.
  • Reduces purification costs.
  • Chemistry: C18.
  • Separation mode: Reversed Phase.
  • Particle substrate: Silica.
  • pH range of 2 to 8.
  • Temperature limits of 45°C.
  • Maximum pressure of 6000 psi (415 Bar).
  • Endcapped design.
  • Bonding technology: T3.
  • Particle shape: Spherical.
  • Particle size of 5 μm.
  • Pore size of 100 Å.
  • Inner diameter of 30 mm.
  • Length of 10 mm.
  • Carbon load of 14%.
  • Compatible with LC/MS and LC techniques.

Catalog No. 50-239-2612 Supplier Waters Corp Supplier No. 186006879
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard cartridge is designed to protect both HPLC and SFC columns. Placing this guard assembly ahead of the prep column will extend column lifetimes and reduce purification costs.

  • Protects HPLC and SFC columns.
  • Extends column lifetimes.
  • Reduces purification costs.
  • Chemistry: C18.
  • Separation mode: Reversed Phase.
  • Particle substrate: Silica.
  • pH range of 2 to 8.
  • Temperature limits of 45°C.
  • Maximum pressure of 6000 psi (415 Bar).
  • Endcapped design.
  • Bonding technology: T3.
  • Particle shape: Spherical.
  • Particle size of 5 μm.
  • Pore size of 100 Å.
  • Inner diameter of 30 mm.
  • Length of 10 mm.
  • Carbon load of 14%.
  • Compatible with LC/MS and LC techniques.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.